Drift punch set, 6 pieces

Article no.: 246.JT6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 6
Packaging Bag
Content Set
Type of product pin punch
Shape of shank octagon
Shape of impact head conical
Tip hardness in HRC 53
Surface galvanised
Handle provided no
Total weight 545 g

Identification & Classification

Article number 246.JT6
EAN / GTIN 3148515387852
Manufacturer number 246.JT6
L-Number L60130 6076
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • The guide pin on the shaft of the splint driver is used for perfect centring of the tool on heavy-duty dowel pins
  • Hardness depending on dimensions 53 - 58 HRC for perfect shock wave damping
  • Octagonal shank
  • Galvanised

Feature:

  • Content: 246.2-3-4-5-6-8
  • Dimensions [mm]: 200x165
  • [g]: 0.545
  • [kg]: 0.545

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart