This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

KOMET® REAMAX® TS reaming head H7 Cermet ASG3000, DST, Nominal ⌀ D: 18mm

Article no.: 239811 18

Select article variation and quantity

Nominal ⌀ D (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 239811 18
Manufacturer number 75J.93.18H7N
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
100
GGG
K
140
wet maximum
 

Description

Version:

Reaming heads finish ground for fit H7.
Cutter geometry matched to the application. Adjustable down to the µm range for wear compensation and for very tight basic tolerances down to IT4. For use in through holes up to 5×D.
In geometry ASG3000 with lead angle 45° and additional chip flute for positive chip clearance along the cutting edge. For blind and through holes.

Note:

  • Other sizes available on request on short lead times.
  • See No. 239880 − 239940 for suitable holders.
  • Application data apply to through holes.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart