{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HT | |
| Coating | uncoated | |
| Cutter diameter 1st step min. DC | 12 mm | |
| Hole to be created 1st step, ISO tolerance class | H7 | |
| Cutting edge length LC | 8 mm | |
| Overall length L | 33.9 mm | |
| Number of teeth | 6 | |
| Type of reaming tool | for through holes | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Series | TopCut | |
| Interface position | on the machine | |
| Holder type | screw holder | |
| Interface coding | SAD0120xx15 | |
| Holder version | metric | |
| Holder size, metric | 0120 mm | |
| Type of mounting | spigot | |
| Length of shank LS | 13.9 mm | |
| Configurable | no | |
| Boring out allowance | 0.3 mm | |
| Hole to be created 1st step, upper dimension | 0.018 mm | |
| Tap infeed length | 1 mm | |
| Twist direction | left-hand | |
| Helix angle max. | 18 degrees | |
| Taper lead angle | 30 degrees | |
| Guide elements present | no | |
| Type of drive | machine reamer | |
| Cutting media, manufacturer’s designation | CU130 | |
| Interface | joint 1 | |
| Gauge length A | 20 mm | |
| Usable length L1 | 20 mm | |
| Functional length | 20 mm | |
| Weight | 10 g | |
| Cutting direction | right-hand cutting | |
| Tool version | steel support with soldered hard material cutter inserts to DIN ISO 513 (Hx, Cx, Bx, Dx) | |
| Standard | Werksnorm | |
| Machining strategy | HPC | |
| Type of product | cylindrical reamer | |
| Content | single part |
| Article number | 239710 12 | |
| EAN / GTIN | 4062406114046 | |
| Manufacturer number | 239710 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |