Insert holder for bridges, Type: 06

Article no.: 237564 06
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Interface position on the machine
Holder type polygonal hollow shank taper with flat surface contact
Interface coding PMD18110197
Holder shape Standard
Holder version dimensionless nominal size without cooling
Holder size, no dimensions 1811
Type of mounting spigot
Shank length 18.6 mm
Functional height 14 mm
Functional width 14 mm
Extension length 46 mm
Cutting width 6.3 mm
Setting angle 90 degrees
Corner angle 80 degrees
Inclination angle 0 degrees
Side rake angle 0 degrees
Holder form straight (G)
Machining process: turning external turning
Insert designation CCMT060202
Interface joint 1
Overall length 46 mm
Weight 47 g
Cutting direction right-hand cutting
Standard DIN 4000-175
Shape letter standard number 0
Type of product Clamping toolholder
Content single part

Identification & Classification

Article number 237564 06
EAN / GTIN 4045197965912
Manufacturer number 237564 06
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart