{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Holder | 24 mm - 32 mm | |
| Indexable insert W 29 | 18-010 18-110 | |
| ISO code indexable insert | WOEX 040304 | |
| Insert screw set | 239652 6IP2 (1.0 Nm) | |
| Type of product | Holder |
| Article number | 236685 24-32 | |
| EAN / GTIN | 4047109077911 | |
| Manufacturer number | G03 80310 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |