{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | CVD | |
| ISO code indexable insert | WOEX 030204 S | |
| Type | HB7305 | |
| Tool material | Carbide | |
| Machining strategy | MTC | |
| Feed f | 0.08 mm/rev. | |
| Number of changes/inserts | 3 | |
| Type of product | Indexable insert for drilling |
| Article number | 232400 GG | |
| EAN / GTIN | 4045197346254 | |
| Manufacturer number | 232400 GG | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |