{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Cutter diameter max. | 15 mm | |
| Interval configurability | 0 mm | |
| Series | HiPer Drill | |
| Manufacturer’s designation | HiPer-Drill Schneideinsatz | |
| Cutter diameter min. D | 15 mm | |
| Configurable | no | |
| Distance from cutter corner to cutter tip | 3.11 mm | |
| Residual regrind length | 0 mm | |
| Number of teeth | 2 | |
| Point angle | 135 degrees | |
| Point geometry | A | |
| Insert thickness | 5.4 mm | |
| For base body size | 15 mm | |
| Tool material | HW-P30 | |
| Standard designation for cutting medium, 2nd Priority | Carbide | |
| Machining group | P (steel) | |
| Cutting media, manufacturer’s designation | HB7530 | |
| Coating | AlTiN | |
| Grade | HB7530 | |
| Gauge length A | 14.1 mm | |
| Overall length L | 14.1 mm | |
| Functional length | 0 mm | |
| Weight | 8 g | |
| Cutting direction | right-hand cutting | |
| Standard | DIN4000-171 | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | cutter insert for boring | |
| Content | single part |
| Article number | 231640 15 | |
| EAN / GTIN | 4045197604347 | |
| Manufacturer number | 231640 15 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |