Pallet dolly

Article no.: 22800
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging loose
Power supply no energy supply

Identification & Classification

Article number 22800
EAN / GTIN 4017976228006
Manufacturer number 22800
L-Number L90080 570
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

For flat pallets and mesh box pallets. Sturdy angle steel welded construction, with 4 catch corners, powder coated, blue RAL 5007. 2 swivel and 2 fixed-wheel casters, TPE tyres, hubs with groove ball bearing, locking device on the swivel casters, standard wheel set for medium loads. Quiet running.

Feature:

  • Total load capacity (kg): 750
  • Usable surface length (mm): 1010
  • Usable surface width (mm): 810
  • Loading surface height (mm): 282
  • Overall length (mm): 1055
  • Total width (mm): 855
  • Total height (mm): 329
  • Tyres: TPE
  • Wheel size (mm): 200 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability