Indexable milling cutter 90° MEW 32/4 mm

Article no.: 225210 32/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overall length Ltot 35 mm
Mounting bore ⌀ 16 mm
suitable indexable insert LOMU..
Indexable insert size 10
Insert screw 229713 (8IP; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 225210 32/4
EAN / GTIN 4960664648634
Manufacturer number THN05171

Description

Version:

Cost-efficient due to 4 cutting edges.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart