Tool adaptor, Polygon ISO 26623 , PSC 40

Article no.: 225042
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 225042
EAN / GTIN 4069739438221
Manufacturer number 19.BMTC4BMT65Z20X115
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Deutschland, www.ews-tools.de

Description

Descriere:

Unelte statice și adaptoare, BMT65, suport PSC, răcire internă

Caracteristică:

  • Denumirea produsului (PRODDES): 19.BMTC4BMT65Z20X115
  • Tip produs: Unelte statice și adaptoare
  • Înălțimea totală (OAH): 95
  • Lungimea cantileverului (LPR): 139 mm
  • Lungimea funcției (WF): 100 mm
  • Mărime coadă: BMT65
  • Dimensiunea interfeței: PSC 40
  • Răcire Montare: Răcire interioară

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart