Dowel pin extractor with sliding hammer (1 mm - 13 mm), with 250 mm impact stroke, 1 kg impact weight

Article no.: 223-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 223-2
EAN / GTIN 4021176007088
Manufacturer number 223-2
L-Number L80010 105836
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The dowel pin extractor 223-2 is used for the disassembly of tension and shear pins in craft, industry, and workshop applications. The three jaws mounted in the chuck can be adjusted from 1-13 mm for the respective application. The micro-serration in the chuck further increases the holding force to ensure a secure fit. The ergonomically designed, massive sliding piece allows for optimal force transmission and achieves a strong shock effect. With the included hook wrenches, the chuck can be easily tightened or opened. Additionally, the hook wrenches ensure higher clamping force, enabling the extraction of smooth dowel pins as well.
  • Universally adjustable spread up to 13 mm
  • Increased power development through fine notching of the jaws

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1 kg
  • Total length [mm]: 395 mm
  • Total length [inch]: 15 9/16
  • Internal thread of connection nut [mm]: M12
  • Length of the slide hammer [mm]: 290 mm
  • Impact path: 11 7/16
  • Clamping diameter (max) [mm]: 13 mm
  • Clamping diameter (min) [mm]: 1 mm
  • Clamping diameter (min - max) [mm]: 1 mm - 13 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart