Tyrolit rough grinding wheel 178x6x22,23 C30S BASIC stone

Article no.: 222043
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 222043
EAN / GTIN 9003172220437
Manufacturer number 222043
L-Number L50140 1087
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion.
  • Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Feature:

  • Max. working speed: 80m/s
  • Specification: C 30 S- BF
  • Main dimension: D x U x H = 178 x 6 x 22,23

Advantage:

  • Fast and convenient work with minimal exertion
  • Silicon carbide makes it especially suitable for stone and short-chipping materials
  • Enhanced comfort while working

Application:

  • For edge and surface grinding on all stone hardnesses, natural and artificial stone as well as concrete

Material:

  • Masonry
  • Masonry

Suitable for:

  • Angle grinder

Note:

  • For edge and surface grinding on all stone hardnesses, natural and artificial stone as well as concrete

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart