{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | TopCut | |
| Manufacturer’s designation | Montage Schlüssel, Typ: 21X5 | |
| Blade height a | 5 mm | |
| Blade width b | 21 mm | |
| Type of product | pin spanner | |
| Set | no | |
| Drive | handle | |
| Output drive | for two-hole screws (spanner/snake-eye) | |
| Content | single part |
| Article number | 219987 21X5 | |
| EAN / GTIN | 4069515047142 | |
| Manufacturer number | 219987 21X5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |