Set of insert screws 10 pieces, Type: 7

Article no.: 219799 7
Set price 10 pieces (11.04 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
51 pieces in stock 51 pieces available in 5-10 working days

Select article variation and quantity

Type Set price 10 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product
non-specific screw
Number of pieces
10 pcs.
Content
set
Content
10 pcs.

Identification & Classification

Article number 219799 7
EAN / GTIN 4062406270698
Manufacturer number 219799 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drive: 10IP
Thread: M3
L: 8.5 mm
Tightening torque: 2.8 Nm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability