{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Functional length | 50 mm | |
| Overall length L | 50 mm | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cutter diameter Dc | 125 mm | |
| Body diameter D2 | 70 mm | |
| Mounting hole diameter D3 | 40 mm | |
| Cutting width min. b | 5 mm | |
| Hub width | 45.5 mm | |
| Relief angle | -1.3 degrees | |
| Side rake angle | -12 degrees | |
| Number of effective cutters (peripheral side) Z | 6 | |
| Number of effective cutters (end face) Z | 6 | |
| Cooling lubricant | yes | |
| Type of fastening for insert | P – clamped above bore (with cylindrical bore) | |
| Number of insert types | 12 | |
| Number of inserts total | 12 | |
| Number per insert type | 12 | |
| Manufacturer’s designation | Scheibenfräser mit Bund | |
| Tolerance class | H7 | |
| Max. speed | 2,430 min-1 | |
| Weight | 980 g | |
| Cutting direction | right-hand cutting | |
| Data carriers | without data carrier | |
| Machining method | shoulder milling (FEC) | |
| Type of product | side milling cutter, three-sided cutting | |
| Cutting depth min. | 5 mm |
| Article number | 218562 125 | |
| EAN / GTIN | 4045197647573 | |
| Manufacturer number | 218562 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |