{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | other cutting insert | |
| Coating | TiAlN | |
| Thread profile | full profile V | |
| Number of teeth | 10 pcs. | |
| Tool material | Carbide | |
| Correction factor fz | 2.5 | |
| Manufacturer’s designation | Fräsplatte für Innengewinde 60° | |
| Insert version | neutral | |
| Thread type | M; M-LH; MF | |
| Thread | M24; M27 | |
| Flank chamfer angle, left | 60 degrees | |
| Thread pitch | 3 mm | |
| Insert size L | 25 mm | |
| Machining group | M (stainless steel); P (steel) | |
| Cutting media, manufacturer’s designation | VTX | |
| Grade | HB7735 | |
| Insert designation | HOG-YHOT25XN30 | |
| Direction of action | neutral | |
| Suitable for material | stainless steel (M); steel (P) | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Number of potential uses | 2 pcs. | |
| Weight | 8 g |
| Article number | 218061 3 | |
| EAN / GTIN | 4045197412638 | |
| Manufacturer number | 218061 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |