Oil filter wrench ∙ 24 mm outside hexagon, 1/2 inch (12.5 mm) square, hollow ∙ Outside 15-point profile ∙ Size 105

Article no.: 2169-9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2169-9
EAN / GTIN 4000896116690
Manufacturer number 2169-9
L-Number L60140 2077
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Operation of oil filters e.g. from MANN as well as MAHLE/KNECHT
  • Drive: Outside 6-point Wrench size 24 mm / Inside square drive 12.5 12
  • Output: 15-point Wrench size 105 mm
  • For e.g.: VolvoSCANIARENAULTMANIVECOFIATFODENIRISBUSASTRACATERPILLARLIEBHERRJOHN DEEREKOMATSUFAUNMITSUBISHI
  • The torque value recommended by the vehicle manufacturer can be safely achieved, e.g. with a HAZET torque wrench (Attention: observe the manufacturer's tightening torque values)
  • Made in Germany
  • Drive: Outside hexagon 24 mm, Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 15-point profile
  • Diameter (min-max): 119 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart