KOMET® indexable insert, K10, Designation: 14-6603

Article no.: 216740 14-6603
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 30.05 / 1 Piece
  • from 10 Piece
    US $ 25.04 / 1 Piece
on request
In stock Available in 3-4 working days
83 pieces in stock 83 pieces available in 3-4 working days

Select article variation and quantity

Designation Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Corner radius 0.4 mm
Type K10
Tool material Carbide
ISO code indexable insert TOHX 090204 EN
Number of changes/inserts 3
Type of product Indexable insert for milling

Identification & Classification

Article number 216740 14-6603
EAN / GTIN 4047109062160
Manufacturer number W30 14660.3321
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Application Table

GG(G)
K
150
wet maximum
 
dry
 

Description

Version:

With all-round chip breaker groove.
With additional rake for free cutting. Clearance angle 15°.

Suitable for:

Countersinking mill No. 216600 and 216620.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart