Shoulder mill 90° with bore, for indexable inserts AP..

Article no.: 215850 40/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes
  • Machining strategy: MTC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
Machining strategy MTC
Tool exchange PowerCard
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 37 mm
Circular interpolation milling ⌀ Dmin 77 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.41 degrees
Ramping length L for αmax 34.85 mm
suitable indexable insert AP.. 1003..
Set of insert screws 219814 (8IP; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 215850 40/4
EAN / GTIN 4045197221711
Manufacturer number 215850 40/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With bore for screw fixing.

Application:

Universal application in all materials.
  • Angle and slot milling, milling pockets, circular milling, bore milling, peripheral milling.

Note:

  • Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use (e.g. with copper paste).

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart