Chamfer mill with bore, for indexable inserts AP..

Article no.: 215795 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Angle γ (°) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable indexable insert AP.. 1003
Angle γ 15 degrees
Shank type with bore
Through-coolant yes
Tool exchange PowerCard
Number of effective inserts Zeff 3
Number of indexable inserts 9
Overall length Ltot 52 mm
smallest ⌀ D 17 mm
largest ⌀ D1 70 mm
achievable chamfer width b 27 mm
achievable chamfer length l 27.5 mm
achievable chamfer height h 7 mm
Mounting bore ⌀ 22 mm
Feed rate per tooth at hmax 0.4 mm
Set of insert screws 219814 (8IP; 1.2 Nm)
Type of product Indexable end mill

Identification & Classification

Article number 215795 15
EAN / GTIN 4045197383211
Manufacturer number 215795 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart