LOEU 130708 TR-M ST900

Article no.: 215131 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 35.16 / Piece
  • from 10 Piece
    US $ 29.30 / Piece
on request
In stock
4,465 pieces in stock

Product details

Technical Data

ISO code indexable insert LOEU 130708 TR-M
Type ST900
Corner radius 0.8 mm
Grade HB7525
Tool material Carbide
Feed fz 0.2 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215131 ST900
EAN / GTIN 4045197866844

Application Table

Steel < 500 N/mm²
P
255
Steel < 750 N/mm²
P
190
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
90
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D / ap = 10 mm

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart