{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter of tip | 10 mm | |
| Colour | black | |
| Content | single part | |
| Type of product | drift punch | |
| Shape of shank | round | |
| Shape of impact head | cylindrical | |
| Overall length | 166 mm | |
| Surface | painted | |
| Material | non-specific steel | |
| Total weight | 100 g |
| Article number | 214.10 | |
| EAN / GTIN | 3148511487778 | |
| Manufacturer number | 214.10 | |
| L-Number | L60130 5445 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |