Indexable insert for milling XDPW 09T308 SR, for FeedKing HPC mills, HB4225

Article no.: 212963 GGG
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 19.90 / 1 Piece
  • from 10 Piece
    US $ 16.58 / 1 Piece
on request
In stock Available in 3-4 working days
2,082 pieces in stock 2,082 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDPW 09T308 SR
Corner radius 8 mm
Type HB4225
Tool material Ceramic
maximum cutting depth ap max 1.15 mm
Feed fz per tooth 0.79 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 212963 GGG
EAN / GTIN 4069515004947
Manufacturer number 212963 GGG
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

GG(G)
K
165
wet maximum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart