Indexable insert for milling RDHX 1003 MOEN, for copy and face milling cutters, HBM025

Article no.: 212257 UNI
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 9.68 / 1 Piece
  • from 10 Piece
    US $ 8.07 / 1 Piece
on request
In stock Available in 3-4 working days
2,409 pieces in stock 2,409 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMX 1003 MOEN
Type UNI
Type HBM025
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212257 UNI
EAN / GTIN 4069515014892
Manufacturer number 212257 UNI
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
180
Uni
 
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart