{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | Plastic case | |
| Version | angled | |
| Squares | 90 | |
| Number of tools | 9 | |
| Type of handle | standard handle | |
| Special features, for hex socket screws | ball shape | |
| Type of product | screwdriver | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; polished | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws |
| Article number | 212.LDH-10 | |
| EAN / GTIN | 7610733017041 | |
| Manufacturer number | PB 212.LDH-10 | |
| L-Number | L60060 1094 |