{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 6 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | PPC | |
Flute length Lc | 14 mm | |
Effective radius R2 | 45 mm | |
Corner radius R1 | 1 mm | |
Overall length L | 60 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in steel < 60 HRC | 0.02 mm | |
Feed fz for copy milling in steel < 60 HRC | 0.025 mm | |
Colour ring | red | |
Type of product | Ball-nosed slot drill |
Article number | 207522 6/45 |