{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | die milling cutter | |
| Coating | TiAlN | |
| Machining strategy | HPC | |
| Cutter diameter Dc | 4 mm | |
| Cutting edge length Lc | 8 mm | |
| Radius R | 2 mm | |
| Overall length L | 75 mm | |
| Shank diameter DS | 6 mm | |
| Number of effective cutters (peripheral side) Z | 3 | |
| Twist angle | 30 degrees | |
| Tool material | solid carbide | |
| Tolerance class | f8 | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet minimum | suitable only under restricted conditions | |
| Vorschub pro Zahn Besäumen fz | 0.019 mm | |
| Max. cutting depth, copy milling | 0.2 mm | |
| Max. cutting depth, Side milling | 8 mm | |
| Wet maximum | suitable only under restricted conditions | |
| Eingriffsbreite max. ae | 0,2×D; 0,05×D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00600105 | |
| Holder shape | plain shank | |
| Dry machining | suitable | |
| Holder tolerance class | h6 | |
| Arbor size | 6 | |
| Vorschub pro Zahn Kopierfräsen fz | 0.019 mm | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Series | Diabolo | |
| Manufacturer’s designation | GARANT Diabolo VHM-Vollradiusfräser | |
| Machining group | H (hard materials); P (steel) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Number of effective cutters (end face) Z | 3 | |
| Twist direction | right-hand | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Corner radius R | 2 mm | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 3 | |
| Tool application group | H | |
| Cutting media, manufacturer’s designation | VHM TIALN | |
| Vorschub pro Zahn in | Steel < 65 HRC | |
| Interface | joint 1 | |
| Tolerance class | f8 | |
| Weight | 25 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Machining method | copy milling; profile milling (FPR) | |
| Colour ring | red | |
| Content | single part | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.01 mm | |
| Cutting depth in use | Side milling; copy milling |
| Article number | 207424 4 | |
| EAN / GTIN | 4045197600448 | |
| Manufacturer number | 207424 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |