This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Solid carbide torus cutter HPC DIN 6535 HA 4/0,5 mm

Article no.: 206356 4/0,5
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.2×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 12 mm
Corner radius R1 0.5 mm
Overhang length L1 incl. recess 16 mm
Recess ⌀ D1 3.6 mm
Overall length L 57 mm
Shank ⌀ Ds 6 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.016 mm
Shank tolerance h6
Colour ring pink

Identification numbers & Classifications

Article number 206356 4/0,5

Application Table

Ti > 850 N/mm²
S
55
wet maximum
 

Description

Version:

With 38° flutes for milling Ti-based alloys.
Tolerance: Corner radius RS1 = ±0.005 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC / RS1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart