{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Series | Master Steel | |
| Manufacturer’s designation | GARANT Master Steel VHM-Schlichtfräser | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0080 mm | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter | 8 mm | |
| Shank length | 37 mm | |
| Shank type | HA | |
| Tool material | solid carbide | |
| Cutting media, manufacturer’s designation | VHM ALCRN | |
| Coating | TiAlN | |
| Cutter diameter | 8 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance Class | f8 | |
| Cutting edge length | 40 mm | |
| Head length | 40 mm | |
| ISO milling cutter type | end / face mill | |
| Balancing quality | G 2,5 mit HA | |
| Relief angle | 45 degrees | |
| Side rake angle | 0 degrees | |
| Plunge angle | 0 degrees | |
| Plunge depth, max. | 0 mm | |
| Number of effective cutters, peripheral side | 7 | |
| Number of effective cutters, end face | 7 | |
| Twist direction | right-hand | |
| Twist angle | 45 degrees | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer width | 0.08 mm | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal | |
| Number of clamping slots | 7 | |
| Interface | joint 1 | |
| Gauge length | 44 mm | |
| Usable length | 40 mm | |
| Overall length | 81 mm | |
| Functional length | 40 mm | |
| Weight | 50 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Shape letter standard number | N | |
| Data carriers | without data carrier | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | shoulder mill | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.08 mm | |
| Max. cutting depth | 40 mm |
| Article number | 204018 8 | |
| EAN / GTIN | 4045197886859 | |
| Manufacturer number | 204018 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |