Solid carbide end mill TiAlN

Article no.: 203320
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
132 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Helix angle characteristic: unequal spacing
  • Cutting width ae for milling operation: 0.05×D for side milling

Description

Version:

Strengthened core and geometry for hard machining, without dynamic helical pitch.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h10 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart