• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide milling cutter with chip separators TPC, TiAlN, ⌀ f8 DC: 8mm

Article no.: 203091 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

⌀ f8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 203091 8
EAN / GTIN 4045197814401
Manufacturer number 203091 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
350
Steel < 750 N/mm²
P
310
Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
120
TOOLOX 33
H
50
TOOLOX 44
H
30
HARDOX 500 < 1600 N/mm²
H
20
INOX < 900 N/mm²
M
190
INOX > 900 N/mm²
M
120
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance end mills for general-purpose machining, specially designed for TPC applications.
Strengthened core. Offset chip breaker. Optimised bending strength due to the use of ultra-fine grain substrates.

Note:

hmax: The values stated in the table are maximum values.
ae max = 0.03×D for TPC machining.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart