Alternative article:

Solid carbide milling cutter with chip separators TPC 5 mm

Article no.: 203090 5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
39 pieces in stock
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 5
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal and oblique
Cutting width ae for milling operation 0.05×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant no
Machining strategy TPC
Flute length Lc 20 mm
Overall length L 66 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in Toolox 44 HRC 0.021 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203090 5
EAN / GTIN 4045197814333

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
150
TOOLOX 33
H
60
TOOLOX 44
H
40
HARDOX 500 < 1600 N/mm²
H
25
INOX < 900 N/mm²
M
220
INOX > 900 N/mm²
M
150
Uni
 
wet maximum
 
dry
 
Air
 

Description

Version:

High-performance end mills for general-purpose machining, specially designed for TPC applications.
Strengthened core. Offset chip breaker. Optimised bending strength due to the use of ultra-fine grain substrates.

Note:

ae max = 0.05×D for TPC machining.
hmax: The values stated in the table are maximum values.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ f8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart