{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | GreenPlus | |
| Wet maximum | suitable | |
| Manufacturer’s designation | GARANT GreenPlus VHM-Schaftfräser | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0200 mm | |
| Dry machining | suitable | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter DS | 20 mm | |
| Shank length LS | 50 mm | |
| Holder diameter, ISO tolerance class | 6 mm | |
| Holder diameter, lower dimension | -0.013 mm | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Machining group, manufacturer-specific | P | |
| Machining group | P (steel) | |
| Tool application group | N | |
| Cutting media, manufacturer’s designation | VHM | |
| Coating | TiAlN | |
| Cutter diameter Dc | 20 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class | f8 | |
| Recess diameter D1 | 19.5 mm | |
| Cutting edge length Lc | 41 mm | |
| Head length L3 | 41 mm | |
| Shoulder length | 52 mm | |
| ISO milling cutter type | L | |
| Balancing quality | G2,5 | |
| Relief angle | 4 degrees | |
| Side rake angle | 9 degrees | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Number of effective cutters (end face) Z | 4 | |
| Twist direction | right-hand | |
| Twist angle | 36 degrees | |
| Helical pitch | 86.48 mm | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer width | 0.3 mm | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Helix angle characteristic | unequal spacing | |
| Interface | joint 1 | |
| Gauge length A | 54 mm | |
| Usable length L1 | 52 mm | |
| Overall length L | 104 mm | |
| Functional length | 79 mm | |
| Max. speed | 35,000 min-1 | |
| Weight | 474 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | face milling (FPL); shoulder milling (FEC); slot milling (FNU) | |
| Colour ring | blue | |
| Machining strategy | HPC | |
| Type of product | shoulder mill | |
| Correction factor fz | 2 | |
| Cutting depth min. | 0.3 mm | |
| Max. cutting depth L2 | 20 mm; 41 mm |
| Article number | 203055 20 | |
| EAN / GTIN | 4067263135753 | |
| Manufacturer number | 203055 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |