{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Series | Master Steel | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0100 mm | |
| Dry machining | suitable only under restricted conditions | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter DS | 10 mm | |
| Shank length LS | 40 mm | |
| Holder diameter, ISO tolerance class | 10 mm | |
| Holder diameter, lower dimension | -0.009 mm | |
| Oil | suitable | |
| Shank type | HB | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Machining group, manufacturer-specific | P | |
| Machining group | P (steel) | |
| Tool application group | NR | |
| Cutting media, manufacturer’s designation | VHM ALCRN | |
| Coating | TiAlN | |
| Cutter diameter Dc | 10 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class | f8 | |
| Recess diameter D1 | 9.8 mm | |
| Cutting edge length Lc | 22 mm | |
| Head length L3 | 22 mm | |
| Shoulder length | 30 mm | |
| ISO milling cutter type | G | |
| Relief angle | 36 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Number of effective cutters (end face) Z | 4 | |
| Twist direction | right-hand | |
| Twist angle | 36 degrees | |
| Number of corner versions | 2 | |
| Corner / edge | 1; 2 | |
| Corner chamfer width | 0.2 mm | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Cutting arc angle max. | 53.13 degrees | |
| Number of chip separators | 1 | |
| Direction of infeed | horizontal, oblique and vertical | |
| Helix angle characteristic | unequal spacing | |
| Interface | joint 1 | |
| Gauge length A | 32 mm | |
| Usable length L1 | 30 mm | |
| Overall length L | 72 mm | |
| Functional length | 52 mm | |
| Weight | 67 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6527 | |
| Shape letter standard number | N | |
| Data carriers | without data carrier | |
| Machining method | shoulder milling (FEC) | |
| Colour ring | green | |
| Machining strategy | HPC | |
| Type of product | shoulder mill | |
| Correction factor fz | 2 | |
| Cutting depth min. | 0.2 mm | |
| Max. cutting depth L2 | 15 mm; 22 mm |
| Article number | 203049 10 | |
| EAN / GTIN | 4069515028561 | |
| Manufacturer number | 203049 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |