{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL01801005 | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 18 mm | |
| Dry machining | suitable only under restricted conditions | |
| Type of mounting | spigot | |
| Holder tolerance class | h$06 | |
| Shank diameter | 18 mm | |
| Shank length | 48 mm | |
| Oil | suitable | |
| Shank type | HB | |
| Air | suitable only under restricted conditions | |
| Tool material | solid carbide | |
| Machining group | M (stainless steel) | |
| Cutting media, manufacturer’s designation | VHM TIALN | |
| Coating | TiAlN | |
| Cutter diameter | 18 mm | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance Class | h10 | |
| Cutting edge length | 32 mm | |
| Head length | 32 mm | |
| Shoulder length | 50 mm | |
| ISO milling cutter type | End / face mill | |
| Relief angle | 0 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters, peripheral side | 4 | |
| Number of effective cutters, end face | 4 | |
| Twist direction | right-hand | |
| Twist angle | 37 degrees | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as chamfer | |
| Corner chamfer width | 0.2 mm | |
| Corner chamfer angle | 45 degrees | |
| Spacing of the cutters | unequal spacing | |
| Cutting arc angle max. | 47.16 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Helix angle characteristic | unequal spacing | |
| Interface | joint 1 | |
| Gauge length | 52 mm | |
| Usable length | 32 mm | |
| Weight | 325 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6527 | |
| Machining method | End milling | |
| Colour ring | blue | |
| Machining strategy | HPC | |
| Type of product | shoulder mill | |
| Correction factor fz | 2 | |
| Cutting depth min. | 0.2 mm | |
| Max. cutting depth | 18 mm; 32 mm |
| Article number | 203009 18 | |
| EAN / GTIN | 4045197588685 | |
| Manufacturer number | 203009 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |