{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiAlN | |
| Machining strategy | HPC | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Cutter diameter Dc | 20 mm | |
| Cutting edge length Lc | 26 mm | |
| Overall length L | 92 mm | |
| Shank diameter DS | 20 mm | |
| Twist angle | 42 degrees | |
| Tolerance class | e8 | |
| Corner radius R | 0.2 mm | |
| Tool material | solid carbide | |
| Gauge length A | 42 mm | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 20 mm | |
| Type of mounting | spigot | |
| Length of shank LS | 50.2 mm | |
| Holder diameter, upper dimension | 0 mm | |
| Holder diameter, lower dimension | -0.013 mm | |
| Shank type | HB | |
| Cooling lubricant | no | |
| Series | Master Inox | |
| Manufacturer’s designation | GARANT Master INOX M VHM-Fräser | |
| Standard designation for cutting medium, 2nd Priority | solid carbide | |
| Standard designation for cutting medium, 3rd Priority | solid carbide | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Body diameter D2 | 19.5 mm | |
| Head length L3 | 26 mm | |
| ISO milling cutter type | shell end mill, end mill | |
| Balancing quality | 0 | |
| Relief angle | 0 degrees | |
| Side rake angle | 0 degrees | |
| Number of effective cutters (end face) Z | 4 | |
| Twist direction | right-hand | |
| Helical pitch | 42 mm | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 4 | |
| Helix angle characteristic | unequal spacing | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Usable length L1 | 26 mm | |
| Functional length | 40 mm | |
| Max. speed | 13,000 min-1 | |
| Weight | 356 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | circular milling (round milling) (FZI); face milling (FPL); hobbing (FWA); shoulder milling (FEC); slot milling (FNU); turn-milling (FDR) | |
| Colour ring | blue | |
| Type of product | shoulder mill | |
| Correction factor fz | 2 | |
| Cutting depth min. | 0.15 mm |
| Article number | 202986 20 | |
| EAN / GTIN | 4062406242367 | |
| Manufacturer number | 202986 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |