{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | AlTiN | |
| Machining strategy | HPC | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Cutter diameter Dc | 10 mm | |
| Cutting edge length Lc | 14 mm | |
| Overall length L | 66 mm | |
| Shank diameter DS | 10 mm | |
| Twist angle | 40 degrees | |
| Tolerance class | e8 | |
| Corner radius R | 0.2 mm | |
| Tool material | solid carbide | |
| Gauge length A | 24 mm | |
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet minimum | suitable | |
| Vorschub pro Zahn Besäumen fz | 0.06 mm | |
| Max. cutting depth, Full slot milling | 10 mm | |
| Max. cutting depth, Side milling | 14 mm | |
| Wet maximum | suitable | |
| Vorschub pro Zahn Nutenfräsen fz | 0.055 mm | |
| Eingriffsbreite max. ae | 1×D; 0,3×D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL01001005 | |
| Holder shape | straight clamping flat | |
| Holder version | metric | |
| Holder size, metric | 10 mm | |
| Dry machining | suitable only under restricted conditions | |
| Holder tolerance class | h6 | |
| Length of shank LS | 41.6 mm | |
| Shank type | HB | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | GARANT INOX VHM-Fräser HPC | |
| Machining group, manufacturer-specific | M, P | |
| Machining group | M (stainless steel); P (steel) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Recess diameter D1 | 9.7 mm | |
| Number of effective cutters (end face) Z | 4 | |
| Twist direction | right-hand | |
| Number of corner versions | 1 | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Shape identifier, manufacturer-specific | N | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 4 | |
| Tool application group | N, H | |
| Cutting media, manufacturer’s designation | VHM | |
| Vorschub pro Zahn in | Inox > 900 N/mm2 | |
| Interface | joint 1 | |
| Usable length L1 | 24 mm | |
| Functional length | 46 mm | |
| Weight | 72 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6527 | |
| Data carriers | without data carrier | |
| Machining method | shoulder milling (FEC); slot milling (FNU) | |
| Colour ring | blue | |
| Type of product | shoulder mill | |
| Content | single part | |
| Correction factor fz | 2 | |
| Cutting depth min. | 0.2 mm | |
| Cutting depth in use | Full slot milling; Side milling |
| Article number | 202950 10 | |
| EAN / GTIN | 4069515039444 | |
| Manufacturer number | 202950 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |