{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 6 mm | |
| Coating | uncoated | |
| Tool material | Solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | h10 | |
| No. of teeth Z | 3 | |
| Helix angle | 30 degrees | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Flute length Lc | 8 mm | |
| Overall length L | 39 mm | |
| Shank ⌀ Ds | 6 mm | |
| Shank form | HB | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.03 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.033 mm | |
| Correction factor for vc | 1.25 | |
| Colour ring | without | |
| Type of product | End / face mill |
| Article number | 201760 6 | |
| EAN / GTIN | 4045197114099 | |
| Manufacturer number | 201760 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |