This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide slot drill, TiAlN, ⌀ DC: 3,8mm

Article no.: 201640 3,8

Select article variation and quantity

⌀ DC (mm) Price per Piece (incl. VAT)

Availability

Regrinding service
Original regrinding for original performance - Reduce your costs now with our professional regrinding service. Details

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 201640 3,8
EAN / GTIN 4045197113344
Manufacturer number 201640 3,8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
105
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Provedení:

S excentrickým podbroušením pro stabilní řezné hrany.
Tolerance: Velikost jmenovitého ⌀ DC = h10.

Použití:

Podměrné velikosti lze používat speciálně na frézování lícovaných drážek.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart