This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide slot drill, uncoated, ⌀ h10 DC: 15mm

Article no.: 201405 15

Select article variation and quantity

⌀ h10 DC (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 201405 15
EAN / GTIN 4045197112941
Manufacturer number 201405 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
140
Alu > 10% Si
N
105
Steel < 500 N/mm²
P
70
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
40
INOX > 900 N/mm²
M
30
GG(G)
K
55
Uni
 
wet maximum
 
wet minimum
 
dry
 

Description

Execuţie:

Detalonare excentrică prin rectificare.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart