{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tooth version | trapezoidal toothing | |
| Type of cutting | straight cutting, fast | |
| Type of product | jigsaw blade | |
| Number of saw blades | 1 pcs. | |
| Material of blade | tungsten carbide (HM) | |
| Length | 102 mm | |
| Material group | multi-material |
| Article number | 1991617 | |
| EAN / GTIN | 885363176636 | |
| Manufacturer number | 1991617 | |
| L-Number | L51190 187 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com |