Carbide jigsaw blade 83 x 10 x 1 mm, 18ZPZ, T-shank, for stainless steel (2-4.8 in stainless steel and 2-5.6 in non-ferrous metals)

Article no.: 1991616
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth version alternating toothing
Type of cutting straight cutting (fine)
Type of product jigsaw blade
Number of saw blades 1 pcs.
Material of blade tungsten carbide (HM)
Length 83 mm
Material suitability stainless steel (INOX); metal; non-ferrous metals
Material group metal

Identification & Classification

Article number 1991616
EAN / GTIN 885363176629
Manufacturer number 1991616
L-Number L51190 206
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.lenoxtools.com

Description

Description:

  • Long lasting in hard to cut materials
  • Welded high performance carbide on blade for increased durability and life
  • Optimised for cutting in thin metals
  • Fine mesh tooth design for smooth, efficient cutting in stainless steel and non-ferrous metals

Content:

1 piece

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart