{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | black; turquoise | |
| Type of product | snips | |
| Application type | left-hand | |
| Cutting edge length | 20 mm | |
| Scissors features | two-hand | |
| Suitable for thickness | Metal | |
| Max. material thickness, metal | 1.2 mm | |
| Handle feature | 2-component handle | |
| Material | special tool steel | |
| Overall length | 180 mm | |
| Content | single part |
| Article number | 1961L-3 | |
| EAN / GTIN | 4000896176533 | |
| Manufacturer number | 1961L-3 | |
| L-Number | L60140 4429 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |