{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | loose | |
| Colour | silver | |
| Material of head | steel | |
| Surface | polished | |
| Face form | flat | |
| Face dimensions | round | |
| Head diameter | 59 mm | |
| Head length | 61 mm | |
| Type of product | club hammer | |
| Total weight | 0.67 g | |
| Content | single part | |
| Handle | no grip/ handle available |
| Article number | 1922 | |
| EAN / GTIN | 4000896007561 | |
| Manufacturer number | 1922 | |
| L-Number | L60140 1695 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |