{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of tools | 5 pcs. | |
| Manufacturer’s designation | Knarren-Ersatzteil-Satz Abtrieb 1/2″ f.735/20 | |
| Size of drive output, external square drive | 1/2 inch | |
| Min. working angle | 6 degrees | |
| Type of product | Ratchet | |
| Number of teeth (detent) | 60 | |
| Output drive | External square drive | |
| Content | set |
| Article number | 19040002 | |
| EAN / GTIN | 4018754340606 | |
| Manufacturer number | 19040002 | |
| L-Number | L60010 7801 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |