Flat nose pliers, 200 mm

Article no.: 188A.20G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour red
Shape of jaws flat
Length of jaws 75 mm
Width of jaws 18 mm
Type of jaws serrated; smooth
Material of jaws chromium vanadium steel
Type of joint box joint
Content single part
Type of product flat-nose pliers/ round-nose pliers
Material carbon steel (C70)
Surface chrome-plated; painted
Overall length 200 mm
Total weight 200 g

Identification & Classification

Article number 188A.20G
EAN / GTIN 3662424087202
Manufacturer number 188A.20G
L-Number L60130 9241
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Fine, flat and finely serrated jaws for firm grip and accessibility
  • Special durable, carbon steel alloy
  • Ergonomic, non-slip and chemical resistant PVC handles without sacrificing good accessibility
  • Finish: lacquered, corrosion resistant

Feature:

  • C [mm]: 75
  • E [mm]: 4.0
  • E1 [mm]: 18
  • E2 [mm]: 9
  • L [mm]: 200
  • L1 [mm]: 6.5
  • [g]: 200

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart