Semi-roughing shell end mill NF 50X36 mm

Article no.: 182500 50X36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
  • Tool material: HSS Co 5
  • Standard: DIN 1880 T1
  • Milling profile: NF
  • Tolerance nominal ⌀: js16
  • Shell end mill arbor: With drive keyway

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Overall height 36 mm
Coating uncoated
Tool material HSS Co 5
Standard DIN 1880 T1
Milling profile NF
Tolerance nominal ⌀ js16
Shell end mill arbor With drive keyway
Helix angle 27 degrees
Direction of infeed horizontal and oblique
Bore ⌀ H7 22 mm
No. of teeth Z 6
Feed fz for side milling in steel < 750 N/mm2 0.07 mm
Through-coolant no
Corner chamfer angle 90 degrees
Colour ring without
Shank type with bore
Type of product Cylindrical milling cutter

Identification numbers & Classifications

Article number 182500 50X36
EAN / GTIN 4045197096913

Application Table

Steel < 500 N/mm²
P
30
Steel < 750 N/mm²
P
28
Steel < 900 N/mm²
P
25
INOX < 900 N/mm²
M
20
INOX > 900 N/mm²
M
18
CuZn
N
45
Uni
 
wet maximum
 

Description

Version:

Relief ground profile. Wide lands permit frequent regrinding without losing the profile.

Note:

fz for ae = 0.5 - 1×D.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×width js16 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart