Holder for paper reel

Article no.: 180-34
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 180-34
EAN / GTIN 4000896120840
Manufacturer number 180-34
L-Number L60150 54
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Holder for paper reel
  • For tool trolleys Tool trolley Assistent 167-3S ∙ 177 ∙ 178N ∙ 179N ∙ 179NX ∙ 179NXL ∙ 179NXXL ∙ 179NXXL-8D and work benches Tool trolley Assistent 177W ∙ 179NW
  • Includes installation kit (without paper reel)
  • For paper reels up to maximum 350 mm ∅ and maximum 280 mm width
  • Made in Germany
  • Net weight: 1.55 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart