{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Shank type | with thread | |
Through-coolant | yes | |
L1 | 35 mm | |
Overall length Ltot | 36.8 mm | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 24 mm | |
Mounting thread M | M12 | |
Set of insert screws | 219985 (TX15; 4.2 Nm) | |
Type of product | Slitting saw arbor |
Article number |
179905 40/50
Copy |
|
EAN / GTIN |
4045197887153
Copy |
|
Manufacturer number |
179905 40/50
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |