{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | round | |
| Diameter | 150 mm | |
| Grit designation | extra fine | |
| Grinding media backing | mesh structure | |
| Manufacturer’s designation | NET GIANT | |
| Colour | red | |
| Contents unit | pieces | |
| Type of product | abrasive disc | |
| Grit size (mesh) | 800 mesh | |
| Characteristics | with dust extraction | |
| Standard | ISO 6344 |
| Article number | 177010 | |
| EAN / GTIN | 4002748770104 | |
| Manufacturer number | 177010 | |
| Manufacturer/responsible person | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 Melle, Germany, www.starcke.de |